Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L
Mfr # P1X1-1/8
Zoro # G010984731
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Bore Diameter 1 1/8 in
- Taper 3/4 in Per ft
- Bolt Circle Diameter 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P1X1-1/8
- Zoro # G010984731
- UPC # 00195057381735
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 2.44 in |
Overall Diameter | 3 in |
Length Less Flange | 1.531 in |
Flange Width | 13/32 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.856 in |
Details
Bore Bushing Series | P1 |
Taper | 3/4 in Per ft |
System of Measurement | Inch |
Material | Steel |
Item | Split Taper Bushing |
Includes | (3) Cap Screws |
Fastener Tightening Torque Capacity | 192 in-lb |
Bushing Type | Split Taper |
Flange Type | Solid |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 1/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USDI ZnBearing, 3/4"ID, 1-3/4"OD, 1.90", FlangeOD (WF4856-2RS)
- TOTALTURF Aro Air Coupler & Plug Set, 0.25 in. Female NPT x 0.25 in. Male NPT, 2PK (TO1649118)
- SPEEDAIRE Filter Element (4ZK65)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 8.25-in. OD, Bushing Sold Separately (AK84H)
- Zoro Select Bushings