Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 1/2 in B Dia, 1.938 in L
Mfr # P1X1-1/2
Zoro # G610984742
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Bore Diameter 1 1/2 in
- Flange Type Solid
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1X1-1/2
- Zoro # G610984742
- UPC # 00195057381797
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 1 1/2 in |
Overall Diameter | 3 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Length Less Flange | 1.531 in |
Keyway Height | 3/16 in |
Bushing Diameter | 1.938 in |
Keyway Width | 3/8 in |
Barrel Diameter | 1.856 in |
Details
Bore Bushing Series | P1 |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Bushing Type | Split Taper |
System of Measurement | Inch |
Includes | (3) Cap Screws |
Item | Split Taper Bushing |
Material | Steel |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 1/2 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ710 (XPZ710)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X1/2)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X5/8)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X3/4)
- ZORO SELECT TL Bushing, 2517, 1 7/8 in B Dia, 1.75 in L (2517X1-7/8)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34X7/8)
- BANDO QD Bore 1 5/16 (1.3125), Sds 1 5/16 (SDS 1 5/16)
- Zoro Select Bushings