Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, P1, 1 11/16in B Dia, 1.938in L
Mfr # P1X1-11/16
Zoro # G010984724
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Length 1.938 in
- Length Less Flange 1.531 in
- Overall Diameter 3 in
- Bolt Circle Diameter 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P1X1-11/16
- Zoro # G010984724
- UPC # 00195057381827
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Length Less Flange | 1.531 in |
Overall Diameter | 3 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Bore Diameter | 1 11/16 in |
Keyway Width | 3/8 in |
Barrel Diameter | 1.856 in |
Bushing Diameter | 1.938 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | P1 |
System of Measurement | Inch |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
Fastener Tightening Torque Capacity | 192 in-lb |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Solid |
Taper | 3/4 in Per ft |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 11/16 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- KRYTOX Extreme Pressure Grease, Tube, 8 Oz. (GPL-215)
- D&D Timing Belt, H, 2 x 63in PL, T126 (630H200)
- CLIMAX METAL PRODUCTS 2C-168 Two-Piece Clamping Collar (2C-168)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- BROWNING Split Taper Bush-600, #Q1-2-1/4 (Q1-2-1/4)
- Zoro Select Tapered & QD Bushings