Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 9/16 in B Dia, 1.25 in L
Mfr # HX9/16
Zoro # G110984600
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Includes (2) Cap Screws
- Flange Type Solid
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX9/16
- Zoro # G110984600
- UPC # 00195057297920
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Flange Width | 1/4 in |
Overall Diameter | 2.5 in |
Length Less Flange | 1 in |
Bolt Circle Diameter | 2 in |
Bore Diameter | 9/16 in |
Bushing Diameter | 1.625 in |
Keyway Height | 1/16 in |
Barrel Diameter | 1.57 in |
Keyway Width | 1/8 in |
Details
Bore Bushing Series | H |
Item | Split Taper Bushing |
Includes | (2) Cap Screws |
Flange Type | Solid |
Material | Steel |
Taper | 3/4 in Per ft |
System of Measurement | Inch |
Bushing Type | Split Taper |
Fastener Tightening Torque Capacity | 95 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 9/16 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- GATES Stainless Steel Clamp, 32016 (32016)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- X1 TOOLS 2 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x18)
- ZORO SELECT TL Bushing, 2012, 1 1/4 in B Dia, 1.25 in L (2012X1-1/4)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT Bushing, 2.75 in dia. Outside, Cast Iron (2AK27X3/4)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/16 In (F2316)
- ZORO SELECT QD Bushing, SF, 60 mm B Dia, 2 in L (SFX60MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- POWERDRIVE QD Bushing, Series SK, 2-3/16" Bore (SK-2-3/16)
- Zoro Select Tapered & QD Bushings