Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 30 mm B Dia, 1.25 in L
Mfr # HX30MM
Zoro # G710984697
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Flange Type Solid
- Taper 3/4 in Per ft
- Includes (2) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX30MM
- Zoro # G710984697
- UPC # 00195057381599
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Length Less Flange | 1 in |
Bore Diameter | 30 mm |
Bolt Circle Diameter | 2 in |
Overall Diameter | 2.5 in |
Flange Width | 1/4 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Bushing Diameter | 1.625 in |
Barrel Diameter | 1.57 in |
Details
Bore Bushing Series | H |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Includes | (2) Cap Screws |
Item | Split Taper Bushing |
Material | Steel |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 95 in-lb |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 30 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- FESTO Compact Cylinder ADN-20-60-I-P-A (ADN-20-60-I-P-A)
- DYNABRADE Female Composite, Style Coupler, 1/4" (94990)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- DODGE 1610 X 1 1/8-KW Taper Lock Bushing (117084 1610X1-1/8)
- Zoro Select Tapered & QD Bushings