Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 25 mm B Dia, 1.25 in L
Mfr # HX25MM
Zoro # G510984668
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Flange Type Solid
- Taper 3/4 in Per ft
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX25MM
- Zoro # G510984668
- UPC # 00195057381575
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bore Diameter | 25 mm |
Overall Diameter | 2.5 in |
Flange Width | 1/4 in |
Bolt Circle Diameter | 2 in |
Length Less Flange | 1 in |
Keyway Height | 3.5 mm |
Barrel Diameter | 1.57 in |
Bushing Diameter | 1.625 in |
Keyway Width | 8 mm |
Details
Bore Bushing Series | H |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (2) Cap Screws |
Item | Split Taper Bushing |
Fastener Tightening Torque Capacity | 95 in-lb |
Bushing Type | Split Taper |
System of Measurement | Metric |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 25 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3M217BG)
- REELCRAFT Ultra Compact Hose Reel, 1/4 x 25ft (B3425 OLP)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2517 X 1-3/4)
- Zoro Select Bushings