Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 22 mm B Dia, 1.25 in L
Mfr # HX22MM
Zoro # G310984677
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Flange Type Solid
- Includes (2) Cap Screws
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX22MM
- Zoro # G310984677
- UPC # 00195057565425
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Circle Diameter | 2 in |
Length Less Flange | 1 in |
Flange Width | 1/4 in |
Bore Diameter | 22 mm |
Overall Diameter | 2.5 in |
Barrel Diameter | 1.57 in |
Bushing Diameter | 1.625 in |
Keyway Width | 6 mm |
Keyway Height | 2.9 mm |
Details
Bore Bushing Series | H |
Flange Type | Solid |
Includes | (2) Cap Screws |
Taper | 3/4 in Per ft |
Item | Split Taper Bushing |
Material | Steel |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 95 in-lb |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 22 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (2C-118)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series SDS, Bore 38mm (SDS38MM)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- BROWNING Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078419)
- Zoro Select Bushings