Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 17 mm B Dia, 1.25 in L
Mfr # HX17MM
Zoro # G110984648
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Taper 3/4 in Per ft
- Includes (2) Cap Screws
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX17MM
- Zoro # G110984648
- UPC # 00195057381537
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Length Less Flange | 1 in |
Bolt Circle Diameter | 2 in |
Overall Diameter | 2.5 in |
Bore Diameter | 17 mm |
Flange Width | 1/4 in |
Keyway Width | 5 mm |
Bushing Diameter | 1.625 in |
Keyway Height | 2.4 mm |
Barrel Diameter | 1.57 in |
Details
Bore Bushing Series | H |
Taper | 3/4 in Per ft |
Includes | (2) Cap Screws |
Flange Type | Solid |
Item | Split Taper Bushing |
Material | Steel |
Bushing Type | Split Taper |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 95 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 17 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 270H100 (270H100)
- BESTORQ 1160K6 Micro V Belt, 116 in Pitch Length, 0.84 in Top Width, 6 Ribs (1160K6)
- TOMPKINS Hydraulic Fitting-Steel20MP HOLLOW HEX PLUG (5406-HHP-20)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- ZORO SELECT ST Bushing, H, 1 1/16 in B Dia, 1.25 in L (HX1-1/16)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- Zoro Select Tapered & QD Bushings