Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 1 3/16 in B Dia, 1.25 in L
Mfr # HX1-3/16
Zoro # G010984601
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Material Steel
- Includes (2) Cap Screws
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HX1-3/16
- Zoro # G010984601
- UPC # 00195057381469
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bore Diameter | 1 3/16 in |
Flange Width | 1/4 in |
Overall Diameter | 2.5 in |
Bolt Circle Diameter | 2 in |
Length Less Flange | 1 in |
Barrel Diameter | 1.57 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Bushing Diameter | 1.625 in |
Details
Bore Bushing Series | H |
Material | Steel |
Includes | (2) Cap Screws |
Flange Type | Solid |
Taper | 3/4 in Per ft |
Item | Split Taper Bushing |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 95 in-lb |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 1 3/16 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/8" (ASP-1)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- Zoro Select Tapered & QD Bushings