Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, H, 1 1/16 in B Dia, 1.25 in L
Mfr # HX1-1/16
Zoro # G410984591
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Length 1.25 in
- Includes (2) Cap Screws
- Taper 3/4 in Per ft
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX1-1/16
- Zoro # G410984591
- UPC # 00195057381445
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Overall Diameter | 2.5 in |
Bolt Circle Diameter | 2 in |
Flange Width | 1/4 in |
Bore Diameter | 1 1/16 in |
Length Less Flange | 1 in |
Barrel Diameter | 1.57 in |
Keyway Height | 1/8 in |
Bushing Diameter | 1.625 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | H |
Item | Split Taper Bushing |
Includes | (2) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Solid |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 95 in-lb |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 1 1/16 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 5/8'' Bore - Steel (31275075)
- BESTORQ B99K V Belt, 102 in Outside Length, 21/32 in Top Width, 1 Ribs (B99K)
- GATES Hi-Power II Belts, B140 (B140)
- BESTORQ Aftermarket CRAFTSMAN 754-0460 Replacement Belt, 3LK390 (3LK390)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- GATES Bushing, Series 2517, Bore Dia 2.375 In (2517 2.3/8)
- Zoro Select Tapered & QD Bushings