Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, G, 25 mm B Dia, 1 in L
Mfr # GX25MM
Zoro # G610984735
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Length 1 in
- Material Steel
- Bore Diameter 25 mm
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GX25MM
- Zoro # G610984735
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 25 mm |
Bolt Circle Diameter | 1.56 in |
Length Less Flange | 0.75 in |
Overall Diameter | 2 in |
Keyway Width | 8 mm |
Barrel Diameter | 1.133 in |
Flange Width | 1/4 in |
Bushing Diameter | 1.172 in |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | G |
Item | Split Taper Bushing |
Material | Steel |
Flange Type | Solid |
Includes | (2) Cap Screws |
Bushing Type | Split Taper |
System of Measurement | Metric |
Taper | 3/4 in Per ft |
For Shaft Type | Keyed |
Fastener Tightening Torque Capacity | 95 in-lb |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 25 mm, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (RH50-0LAAA)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- CAMPBELL HAUSFELD Unloader Valve (CW210001AV)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- Zoro Select Bushings