Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, G, 24 mm B Dia, 1 in L
Mfr # GX24MM
Zoro # G510984750
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Length 1 in
- Bushing Type Split Taper
- Flange Type Solid
- Includes (2) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GX24MM
- Zoro # G510984750
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 24 mm |
Bolt Circle Diameter | 1.56 in |
Bushing Diameter | 1.172 in |
Length Less Flange | 0.75 in |
Overall Diameter | 2 in |
Barrel Diameter | 1.133 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Flange Width | 1/4 in |
Details
Bore Bushing Series | G |
Bushing Type | Split Taper |
Flange Type | Solid |
Includes | (2) Cap Screws |
Taper | 3/4 in Per ft |
Item | Split Taper Bushing |
Material | Steel |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 95 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 24 mm, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- ZORO SELECT TL Bushing, 1008, 22 mm B Dia, 0.875 in L (1008X22MM)
- ZORO SELECT Bushing, 2.8 in dia. Outside, Cast Iron (13V280JA)
- ZORO SELECT QD Bushing, JA, 16 mm B Dia, 1 in L (JAX16MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- Zoro Select Tapered & QD Bushings