Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, G, 20 mm B Dia, 1 in L
Mfr # GX20MM
Zoro # G010984748
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Length 1 in
- System of Measurement Metric
- Bushing Type Split Taper
- Includes (2) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GX20MM
- Zoro # G010984748
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 20 mm |
Bolt Circle Diameter | 1.56 in |
Barrel Diameter | 1.133 in |
Bushing Diameter | 1.172 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Overall Diameter | 2 in |
Flange Width | 1/4 in |
Length Less Flange | 0.75 in |
Details
Bore Bushing Series | G |
System of Measurement | Metric |
Bushing Type | Split Taper |
Includes | (2) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Solid |
Item | Split Taper Bushing |
Fastener Tightening Torque Capacity | 95 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 20 mm, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V (056H17F2022)
- CONTINENTAL CONTITECH A49 Wrapped V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (A49)
- SKF Single Row Ball Bearings (6006 2RS1)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54H)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, SK, 2 5/8 in B Dia, 1.875 in L (SKX2-5/8)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1-7/16)
- ZORO SELECT TL Bushing, 2012, 1 5/8 in B Dia, 1.25 in L (2012X1-5/8)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- Zoro Select Bushings