Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, G, 12 mm B Dia, 1 in L
Mfr # GX12MM
Zoro # G510984743
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Length 1 in
- Flange Type Solid
- Includes (2) Cap Screws
- Bore Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GX12MM
- Zoro # G510984743
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 12 mm |
Bolt Circle Diameter | 1.56 in |
Keyway Width | 4 mm |
Length Less Flange | 0.75 in |
Bushing Diameter | 1.172 in |
Keyway Height | 1.9 mm |
Barrel Diameter | 1.133 in |
Flange Width | 1/4 in |
Overall Diameter | 2 in |
Details
Bore Bushing Series | G |
Flange Type | Solid |
Includes | (2) Cap Screws |
Item | Split Taper Bushing |
System of Measurement | Metric |
Material | Steel |
Bushing Type | Split Taper |
Taper | 3/4 in Per ft |
For Shaft Type | Keyed |
Fastener Tightening Torque Capacity | 95 in-lb |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 12 mm, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1.9 mm, Keyway Width 4 mm, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49H)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- Zoro Select Bushings