Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, G, 10 mm B Dia, 1 in L
Mfr # GX10MM
Zoro # G910984725
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Length 1 in
- Bore Diameter 10 mm
- Flange Type Solid
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GX10MM
- Zoro # G910984725
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bore Diameter | 10 mm |
Bolt Circle Diameter | 1.56 in |
Keyway Width | 3 mm |
Flange Width | 1/4 in |
Keyway Height | 1.5 mm |
Overall Diameter | 2 in |
Length Less Flange | 0.75 in |
Barrel Diameter | 1.133 in |
Bushing Diameter | 1.172 in |
Details
Bore Bushing Series | G |
Flange Type | Solid |
Item | Split Taper Bushing |
Material | Steel |
Bushing Type | Split Taper |
Taper | 3/4 in Per ft |
Includes | (2) Cap Screws |
System of Measurement | Metric |
For Shaft Type | Keyed |
Fastener Tightening Torque Capacity | 95 in-lb |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 10 mm, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1.5 mm, Keyway Width 3 mm, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- GATES Polyflex Belts, 5M615 (5M615)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D188)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- ZORO SELECT QD Bushing, Series SK, Bore 38mm (SK38MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/4 In (F314)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- DODGE 2012 X 3/4-KW Taper Lock Bushing (2012 X3/4 KWY 3/16X3/32)
- Zoro Select Bushings