Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, G, 1 in B Dia, 1 in L
Mfr # GX1
Zoro # G710984703
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Length 1 in
- Includes (2) Cap Screws
- Bolt Circle Diameter 1.56 in
- Bore Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GX1
- Zoro # G710984703
- UPC # 00195057297883
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Circle Diameter | 1.56 in |
Bore Diameter | 1 in |
Length Less Flange | 0.75 in |
Overall Diameter | 2 in |
Flange Width | 1/4 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Bushing Diameter | 1.172 in |
Barrel Diameter | 1.133 in |
Details
Bore Bushing Series | G |
Includes | (2) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Solid |
Fastener Tightening Torque Capacity | 95 in-lb |
Material | Steel |
Bushing Type | Split Taper |
System of Measurement | Inch |
Item | Split Taper Bushing |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 1 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Precision Volume Booster 1/4In 250Psi 100Psi Npt Pneumatic Regulator (20)
- ZORO SELECT V-Belt, B81 (51EU33)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- GATES Synchro-Power Polyurethane Belts, AT10-610-16 (AT10-610-16)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QD Bushing, SDS, 9/16 in B Dia, 1.313 in L (SDSX9/16)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- Zoro Select Bushings