Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, B, 7/8 in B Dia, 1.938 in L
Mfr # BX7/8
Zoro # G410984737
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Length 1.938 in
- Bushing Type Split Taper
- Bore Diameter 7/8 in
- Flange Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX7/8
- Zoro # G410984737
- UPC # 00195057382145
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 7/8 in |
Flange Width | 1/2 in |
Bolt Circle Diameter | 3.13 in |
Length Less Flange | 1.438 in |
Overall Diameter | 3.688 in |
Barrel Diameter | 2.557 in |
Keyway Width | 3/16 in |
Keyway Height | 3/32 in |
Bushing Diameter | 2.625 in |
Details
Bore Bushing Series | B |
Bushing Type | Split Taper |
Item | Split Taper Bushing |
Fastener Tightening Torque Capacity | 192 in-lb |
Taper | 3/4 in Per ft |
System of Measurement | Inch |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Solid |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 7/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND V-Belt, 47.5 (39204730)
- CLIMAX METAL PRODUCTS 2C-150-S Two-Piece Clamping Collar (2C-150-S)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- ZORO SELECT TL Bushing, 2012, 1 in B Dia, 1.25 in L (2012X1)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X5/8)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/4 In (F114)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- Zoro Select Tapered & QD Bushings