Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, B, 39 mm B Dia, 1.938 in L
Mfr # BX39MM
Zoro # G910984695
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Length 1.938 in
- Bore Diameter 39 mm
- Bushing Type Split Taper
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX39MM
- Zoro # G910984695
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 39 mm |
Bolt Circle Diameter | 3.13 in |
Flange Width | 1/2 in |
Barrel Diameter | 2.557 in |
Bushing Diameter | 2.625 in |
Overall Diameter | 3.688 in |
Keyway Width | 12 mm |
Keyway Height | 3.5 mm |
Length Less Flange | 1.438 in |
Details
Bore Bushing Series | B |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
Includes | (3) Cap Screws |
Flange Type | Solid |
System of Measurement | Metric |
Material | Steel |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 39 mm, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- GATES Hi-Power II Belts, B92 (B92)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- Zoro Select Bushings