Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, B, 2 7/16 in B Dia, 1.938 in L
Mfr # BX2-7/16
Zoro # G810984689
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Length 1.938 in
- Bore Diameter 2 7/16 in
- Taper 3/4 in Per ft
- Flange Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX2-7/16
- Zoro # G810984689
- UPC # 00195057382398
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bore Diameter | 2 7/16 in |
Flange Width | 1/2 in |
Overall Diameter | 3.688 in |
Bolt Circle Diameter | 3.13 in |
Length Less Flange | 1.438 in |
Barrel Diameter | 2.557 in |
Bushing Diameter | 2.625 in |
Keyway Width | 5/8 in |
Keyway Height | 5/16 in |
Details
Bore Bushing Series | B |
Taper | 3/4 in Per ft |
Item | Split Taper Bushing |
Flange Type | Solid |
Material | Steel |
Fastener Tightening Torque Capacity | 192 in-lb |
Bushing Type | Split Taper |
Includes | (3) Cap Screws |
System of Measurement | Inch |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 7/16 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/2" (D4M4)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT ST Bushing, P2, 7/8 in B Dia, 2.938 in L (P2X7/8)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54H)
- ZORO SELECT TL Bushing, 3020, 1 15/16 in B Dia, 2 in L (3020X1-15/16)
- ZORO SELECT QD Bushing, Series SK, Bore 38mm (SK38MM)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.45-in. OD, Bushing Sold Separately (AK34H)
- Zoro Select Bushings