Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, B, 2 1/8 in B Dia, 1.938 in L
Mfr # BX2-1/8
Zoro # G910984664
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Length 1.938 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
- Flange Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX2-1/8
- Zoro # G910984664
- UPC # 00195057382343
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Flange Width | 1/2 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 2 1/8 in |
Overall Diameter | 3.688 in |
Length Less Flange | 1.438 in |
Keyway Width | 1/2 in |
Barrel Diameter | 2.557 in |
Bushing Diameter | 2.625 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | B |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Item | Split Taper Bushing |
Bushing Type | Split Taper |
System of Measurement | Inch |
Material | Steel |
Flange Type | Solid |
Fastener Tightening Torque Capacity | 192 in-lb |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 1/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6201 13MZDUCE SRISY, 6200 Series Single Row Deep Groove Ball Bearing, 6201 13MZDUCE SRISY (6201 13MZDUCE SRISY)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- ZORO SELECT Sleeve Bearing, 5/16 in Bore, PTFE Steel (ZUSAB-PB-861)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P574138, Return Line, 10 micron, Inside-Out (MF0062840)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT Bushing, 4.95 in dia. Outside, Cast Iron (2AK51H)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- Zoro Select Tapered & QD Bushings