Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, B, 1 7/8 in B Dia, 1.938 in L
Mfr # BX1-7/8
Zoro # G210984326
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Length 1.938 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
- Flange Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX1-7/8
- Zoro # G210984326
- UPC # 00195057382305
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Flange Width | 1/2 in |
Bore Diameter | 1 7/8 in |
Overall Diameter | 3.688 in |
Length Less Flange | 1.438 in |
Bolt Circle Diameter | 3.13 in |
Bushing Diameter | 2.625 in |
Keyway Width | 1/2 in |
Barrel Diameter | 2.557 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | B |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Item | Split Taper Bushing |
System of Measurement | Inch |
Flange Type | Solid |
Fastener Tightening Torque Capacity | 192 in-lb |
Material | Steel |
Bushing Type | Split Taper |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 7/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- SKF SKF-6208 2RS1/C3 GJN, Single Row Ball Brgs, 6208 2RS1C3 GJN (6208 2RS1/C3 GJN)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3665T)
- ZORO SELECT QD Bushing, SF, 45 mm B Dia, 2 in L (SFX45MM)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- ZORO SELECT TL Bushing, 2012, 1 5/8 in B Dia, 1.25 in L (2012X1-5/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- ZORO SELECT Bushing, 9.25 in dia. Outside, Cast Iron (2AK94H)
- ZORO SELECT TL Bushing, 1610, 15/16 in B Dia, 1 in L (1610X15/16)
- DODGE 1210 X 1 1/8 Keyway Taper Locking Bushing (1210 X 1-1/8)
- Zoro Select Tapered & QD Bushings