Shop All Tapered & QD Bushings
Zoro Select
ST Bushing, B, 1 15/16 in B Dia, 1.938 in L
Mfr # BX1-15/16
Zoro # G410984300
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Length 1.938 in
- Flange Type Solid
- Bolt Circle Diameter 3.13 in
- Bushing Type Split Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX1-15/16
- Zoro # G410984300
- UPC # 00195057382312
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.938 in |
Bolt Circle Diameter | 3.13 in |
Overall Diameter | 3.688 in |
Bore Diameter | 1 15/16 in |
Length Less Flange | 1.438 in |
Flange Width | 1/2 in |
Bushing Diameter | 2.625 in |
Barrel Diameter | 2.557 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Details
Bore Bushing Series | B |
Flange Type | Solid |
Bushing Type | Split Taper |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Item | Split Taper Bushing |
Fastener Tightening Torque Capacity | 192 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 15/16 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-53)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X16X16)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54X7/8)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41H)
- ZORO SELECT Bushing, 11.25 in dia. Outside, Cast Iron (2AK114X1-3/16)
- ZORO SELECT QD Bushing, SF, 2 11/16 in B Dia, 2 in L (SFX2-11/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- DODGE SK X 2-KW Taper Lock Bushing (120437 SKX2)
- Zoro Select Tapered & QD Bushings