Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube, 6 ft
Mfr # 6808_72_0
Zoro # G203045539
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 37/100 in
- Outside Square 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6808_72_0
- Zoro # G203045539
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +1/-0.0625 in |
Overall Length | 6 ft |
Height Tolerance | +/-0.015 in |
Outside Height | 1/2 in |
Inside Width | 3/8 in |
Outside Width | 1/2 in |
Inside Height | 3/8 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 3/8 in Inside Width, 3/8 in Inside Height, 1/2 in Outside Width, 1/2 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.0065 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1UXC8)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 36"x12", 70A (BULK-RS-SBR75-23)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x1/2 In, 8 ft (6ALW9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES5911611250T)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (7830_12_0)
- ZORO SELECT SS Square Tube 304, 5 ft (542_60_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (21437_6_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14750_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17933_72_0)
- Zoro Select Stainless Steel Tube Stock