Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube, 6 ft
Mfr # 536_72_0
Zoro # G003045296
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 2 13/50 in
- Outside Square 2 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 536_72_0
- Zoro # G003045296
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +1/-0.0625 in |
Overall Length | 6 ft |
Inside Width | 2 1/4 in |
Height Tolerance | +/-0.02 in |
Outside Width | 2 1/2 in |
Outside Height | 2 1/2 in |
Inside Height | 2 1/4 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 2 1/4 in Inside Width, 2 1/4 in Inside Height, 2 1/2 in Outside Width, 2 1/2 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.0120 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20827_36_0)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 6ft Length - Black (20-137-0375)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14750_36_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (6863_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12914_12_0)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- Zoro Select Stainless Steel Tube Stock