Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 6 ft
Mfr # 2225_72_0
Zoro # G305905434
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A240(call for availability)
- Mechanical Finish Mill
- Fabrication Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2225_72_0
- Zoro # G305905434
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Width | 1 3/8 in |
Outside Height | 1 1/2 in |
Outside Width | 1 1/2 in |
Overall Length | 6 ft |
Inside Height | 1 3/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Square Tube 316 |
Standards | ASTM A240(call for availability) |
Mechanical Finish | Mill |
Fabrication | Welded |
Rockwell Hardness | 80 |
System of Measurement | Inch |
Brinell Hardness | 149 |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Tensile Strength | 79,800 psi |
Heat Treatable | No |
Shape | Square |
Includes Material Certificate | Yes |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 6 ft Overall Length, 1 3/8 in Inside Width, 1 3/8 in Inside Height, 1 1/2 in Outside Width, 1 1/2 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A (BULK-RS-N60-206)
- ZORO SELECT Flat Stock, 0.032", 3/4" W, 1 ft. (8243)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Roll, SBR, 3/32 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-110)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (7863_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ZORO SELECT SS Round Tube 316, 24 in Overall L (12944_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ONLINEMETALS 4" x 7" x 0.375" Carbon Steel Angle A36 Hot Rolled (21165)
- Zoro Select Stainless Steel Tube Stock