Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 5 ft
Mfr # 2221_60_0
Zoro # G705905089
original price:
$113.05
10% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A240(call for availability)
- System of Measurement Inch
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2221_60_0
- Zoro # G705905089
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 5 ft |
Outside Height | 1 in |
Outside Width | 1 in |
Inside Width | 7/8 in |
Inside Height | 7/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A240(call for availability) |
Item | Stainless Steel Square Tube 316 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Tensile Strength | 79,800 psi |
Yield Strength | 34,800 psi |
Heat Treatable | No |
Brinell Hardness | 149 |
Rockwell Hardness | 80 |
Material Grade | 316 |
Shape | Square |
Fabrication | Welded |
Mechanical Finish | Mill |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 5 ft Overall Length, 7/8 in Inside Width, 7/8 in Inside Height, 1 in Outside Width, 1 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 2 1/2" W (40S2.5-24)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- ZORO SELECT Water Hard Drill Rod, W1, #51, 0.066 In (W1D#516)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14839_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14784_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9565_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17928_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (486_48_0)
- ZORO SELECT Sq Tube, 304SS, 3 OD x 2 41/64 ID Sq, 6 ft (4YUM6)
- Zoro Select Stainless Steel Tube Stock