Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 4 ft
Mfr # 2221_48_0
Zoro # G605905042
original price:
$94.74
11% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A240(call for availability)
- Material Grade 316
- Outside Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2221_48_0
- Zoro # G605905042
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Height | 1 in |
Inside Width | 7/8 in |
Inside Height | 7/8 in |
Outside Width | 1 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Square Tube 316 |
Standards | ASTM A240(call for availability) |
Material Grade | 316 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Heat Treatable | No |
Shape | Square |
Tensile Strength | 79,800 psi |
Fabrication | Welded |
System of Measurement | Inch |
Yield Strength | 34,800 psi |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 4 ft Overall Length, 7/8 in Inside Width, 7/8 in Inside Height, 1 in Outside Width, 1 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.500" Thick (2VEP8)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 1 ft L. (18018_12_0)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14772_24_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14739_72_0)
- ZORO SELECT SS Round Tube 316, 24 in Overall L (6856_24_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (12641_48_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14839_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12923_12_0)
- Zoro Select Stainless Steel Tube Stock