Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 12 in
Mfr # 2224_12_0
Zoro # G005905154
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A240(call for availability)
- Outside Width 1 1/4 in
- Outside Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2224_12_0
- Zoro # G005905154
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Width | 1 1/4 in |
Outside Height | 1 1/4 in |
Inside Width | 1 in |
Overall Length | 12 in |
Inside Height | 1 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Standards | ASTM A240(call for availability) |
Item | Stainless Steel Square Tube 316 |
Heat Treatable | No |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Rockwell Hardness | 80 |
Shape | Square |
Includes Material Certificate | Yes |
Brinell Hardness | 149 |
Material Grade | 316 |
Tensile Strength | 79,800 psi |
System of Measurement | Inch |
Fabrication | Welded |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 12 in Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (18073_48_0)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14744_36_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14736_36_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (4462_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12916_12_0)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- Zoro Select Stainless Steel Tube Stock