Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 304, 4 ft
Mfr # 23721_48_0
Zoro # G105906686
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A554
- Shape Square
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23721_48_0
- Zoro # G105906686
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Inside Height | 1 1/2 in |
Outside Height | 1 3/4 in |
Inside Width | 1 1/2 in |
Outside Width | 1 3/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Item | Stainless Steel Square Tube 304 |
Standards | ASTM A554 |
Shape | Square |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Fabrication | Welded |
Brinell Hardness | 123 |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Material Grade | 304 |
Heat Treatable | No |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 4 ft Overall Length, 1 1/2 in Inside Width, 1 1/2 in Inside Height, 1 3/4 in Outside Width, 1 3/4 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-878)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZAR2)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/4" Thick x 36" Width x 48" Length (20-103)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (457_48_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (22858_36_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4229_6_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12937_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14753_36_0)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- Zoro Select Stainless Steel Tube Stock