Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 304, 24 in
Mfr # 531_24_0
Zoro # G705906567
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.18 in
- Standards ASTM A554
- Material Grade 304
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 531_24_0
- Zoro # G705906567
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 24 in |
Inside Width | 1 1/8 in |
Inside Height | 1 1/8 in |
Outside Width | 1 1/2 in |
Outside Height | 1 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.18 in |
Standards | ASTM A554 |
Item | Stainless Steel Square Tube 304 |
Material Grade | 304 |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Brinell Hardness | 123 |
Fabrication | Welded |
Shape | Square |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 24 in Overall Length, 1 1/8 in Inside Width, 1 1/8 in Inside Height, 1 1/2 in Outside Width, 1 1/2 in Outside Height, Wall Thickness 0.18 in, Fabrication Welded, Heat Treatable No, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Alum Flatbar Mill 1/2X72X1/8 (N247-015)
- FILM-GARD SHEETNG POLYTH CLR10X50' (626027)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ft (4YUJ8)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4246_12_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17931_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17929_72_0)
- ONLINEMETALS 10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded (14640)
- Zoro Select Stainless Steel Tube Stock