Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 304, 24 in
Mfr # 23721_24_0
Zoro # G905906671
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A554
- Overall Length 24 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23721_24_0
- Zoro # G905906671
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 24 in |
Outside Width | 1 3/4 in |
Inside Width | 1 1/2 in |
Inside Height | 1 1/2 in |
Outside Height | 1 3/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Standards | ASTM A554 |
Item | Stainless Steel Square Tube 304 |
Includes Material Certificate | Yes |
Heat Treatable | No |
Shape | Square |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
Material Grade | 304 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Fabrication | Welded |
Yield Strength | 31,200 psi |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 24 in Overall Length, 1 1/2 in Inside Width, 1 1/2 in Inside Height, 1 3/4 in Outside Width, 1 3/4 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- ZORO SELECT Slotted Shim 4 x 4" x 0.100", Pk5 (36D755)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 In, 1 Ft (61F.75X1-12)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14839_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4229_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (22611_24_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- Zoro Select Stainless Steel Tube Stock