Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 304, 12 in
Mfr # 537_12_0
Zoro # G605906964
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.188 in
- Standards ASTM A554
- Material Grade 304
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 537_12_0
- Zoro # G605906964
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Height | 2 1/8 in |
Outside Width | 2 1/2 in |
Overall Length | 12 in |
Inside Width | 2 1/8 in |
Outside Height | 2 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.188 in |
Standards | ASTM A554 |
Item | Stainless Steel Square Tube 304 |
Material Grade | 304 |
System of Measurement | Inch |
Heat Treatable | No |
Fabrication | Welded |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Mechanical Finish | Mill |
Shape | Square |
Yield Strength | 31,200 psi |
Brinell Hardness | 123 |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 12 in Overall Length, 2 1/8 in Inside Width, 2 1/8 in Inside Height, 2 1/2 in Outside Width, 2 1/2 in Outside Height, Wall Thickness 0.188 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 48" Length - Black (20-138-0375)
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 12"x12", 70A (BULK-RS-PVC70-7)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (0334-50)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (23045_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (12641_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14839_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17932_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft (4YUJ9)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- Zoro Select Stainless Steel Tube Stock