Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 304, 12 in
Mfr # 26148_12_0
Zoro # G505906613
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.18 in
- Standards ASTM A554
- Mechanical Finish Mill
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26148_12_0
- Zoro # G505906613
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Width | 6 in |
Inside Width | 5 5/8 in |
Overall Length | 12 in |
Inside Height | 5 5/8 in |
Outside Height | 6 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.18 in |
Item | Stainless Steel Square Tube 304 |
Standards | ASTM A554 |
Mechanical Finish | Mill |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Brinell Hardness | 123 |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Includes Material Certificate | Yes |
Fabrication | Welded |
Shape | Square |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 12 in Overall Length, 5 5/8 in Inside Width, 5 5/8 in Inside Height, 6 in Outside Width, 6 in Outside Height, Wall Thickness 0.18 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/16" H x 6" W x 12" L - 3pk (20-112)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12961_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14755_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (486_48_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (14755_6_0)
- ONLINEMETALS 1.375" OD x 0.035" Wall x 1.305" ID Aluminum Round Tube 6061-T6-Drawn (14642)
- Zoro Select Stainless Steel Tube Stock