Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube, 12 in
Mfr # 6808_12_0
Zoro # G703045510
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 37/100 in
- Outside Square 1/2 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6808_12_0
- Zoro # G703045510
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +1/-0.0625 in |
Overall Length | 12 in |
Inside Height | 3/8 in |
Height Tolerance | +/-0.015 in |
Outside Height | 1/2 in |
Inside Width | 3/8 in |
Outside Width | 1/2 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 12 in Overall Length, 3/8 in Inside Width, 3/8 in Inside Height, 1/2 in Outside Width, 1/2 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.0065 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.060" Thick (BULK-PS-PC-571)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.063" Thick (PL063125R188S-48X96)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14739_72_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (478_12_0)
- ZORO SELECT SS Square Tube, 6 in (529_6_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- Zoro Select Stainless Steel Tube Stock