Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Sheet 430, 12 in Overall W
Mfr # 21375_12_48
Zoro # G205551168
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.035 in
- Standards ASTM A240
- Brinell Hardness 155
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21375_12_48
- Zoro # G205551168
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 4 ft |
Details
Material | Stainless Steel |
Thickness | 0.035 in |
Standards | ASTM A240 |
Item | Stainless Steel Sheet 430 |
Brinell Hardness | 155 |
Includes Material Certificate | Yes |
Yield Strength | 45,000 psi |
Rockwell Hardness | 82 |
Shape Type | Sheet |
Material Grade | 430 |
Mechanical Finish | Mill |
Shape | Rectangle |
Tensile Strength | 75,000 psi |
System of Measurement | Inch |
Heat Treatable | No |
Description
Stainless Steel Sheet 430, Stainless Steel, 430, Rectangle, 4 ft Overall Length, 12 in Overall Width, 0.035 in Thickness, Heat Treatable No, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 155, Rockwell Hardness 82, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13510_12_12)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- STEELWORKS 114x72 Tele Perf Tube (11202)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X.75-72)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.375-24)
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F.375X2-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X1.5-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X1.25-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock