No Product Image Available

Zoro Select

SS Sheet 316, 12 in Overall W


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thickness 0.135 in
  • Yield Strength 34,800 psi
  • Tensile Strength 79,800 psi
  • Standards ASTM A240
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Size (WxL) 12 in x 24 in
Overall Length 24 in
Overall Width 12 in

Details

Thickness 0.135 in
Yield Strength 34,800 psi
Item Stainless Steel Sheet 316
Tensile Strength 79,800 psi
Standards ASTM A240
Material Stainless Steel
Heat Treatable No
Shape Sheet/Plate
Fabrication Cold Finished
Material Grade 316
Rockwell Hardness 80
Shape Type Sheet
System of Measurement Inch
Includes Material Certificate Yes
Brinell Hardness 149
Mechanical Finish Mill

Description

Stainless Steel Sheet 316, Stainless Steel, 316, Sheet/Plate, 24 in Overall Length, 12 in Overall Width, 0.135 in Thickness, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149, Rockwell Hardness 80, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.