Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 304, 36 in Overall W
Mfr # 713_36_36
Zoro # G005848888
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.018 in
- Standards ASTM A240
- Tensile Strength 73,200 psi
- Material Stainless Steel
- Yield Strength 31,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 713_36_36
- Zoro # G005848888
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Details
Thickness | 0.018 in |
Item | Stainless Steel Sheet 304 |
Standards | ASTM A240 |
Tensile Strength | 73,200 psi |
Material | Stainless Steel |
Yield Strength | 31,200 psi |
Fabrication | Cold Finished |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Shape | Sheet/Plate |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
System of Measurement | Inch |
Brinell Hardness | 123 |
Material Grade | 304 |
Heat Treatable | No |
Shape Type | Sheet |
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 36 in Overall Length, 36 in Overall Width, 0.018 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Silver SS Sheet, 48 in Overall W (Satin FPR 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.125 Dia, Rnd (0418G125R188S-36X40)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-18Gx48x120)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- STANLEY Steel Sheet Weldable 16Ga 8X24 (N316-265)
- Zoro Select Stainless Steel Sheets