Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 304, 24 in Overall W
Mfr # 713_24_24
Zoro # G705848911
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.018 in
- Tensile Strength 73,200 psi
- Yield Strength 31,200 psi
- Standards ASTM A240
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 713_24_24
- Zoro # G705848911
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.018 in |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Standards | ASTM A240 |
Item | Stainless Steel Sheet 304 |
Material | Stainless Steel |
Mechanical Finish | Mill |
Heat Treatable | No |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Heat Treatment | Annealed |
System of Measurement | Inch |
Shape | Sheet/Plate |
Material Grade | 304 |
Brinell Hardness | 123 |
Fabrication | Cold Finished |
Shape Type | Sheet |
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 24 in Overall Length, 24 in Overall Width, 0.018 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-123)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (GRANEX USA 304BB-22GX48X96)
- ZORO SELECT Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS (T22 Prestige Gold HL FPR 20Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- Zoro Select Stainless Steel Sheets