Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Sheet 304, 24 in Overall W
Mfr # 22607_24_48
Zoro # G205905374
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.057 in
- Standards ASTM A240
- Shape Sheet/Plate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22607_24_48
- Zoro # G205905374
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Thickness | 0.057 in |
Standards | ASTM A240 |
Item | Stainless Steel Sheet 304 |
Shape | Sheet/Plate |
System of Measurement | Inch |
Tensile Strength | 73,200 psi |
Shape Type | Sheet |
Yield Strength | 31,200 psi |
Heat Treatable | No |
Heat Treatment | Annealed |
Material Grade | 304 |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 4 ft Overall Length, 24 in Overall Width, 0.057 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18004_24_0)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 24"x12", 40A (BULK-RS-NAT40-246)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X1.75-36)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.375x8x81)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X5-6)
- ZORO SELECT Carbon Steel Plate, 24 in L, 8 in W (HF/2508-24)
- ZORO SELECT Blank Stock, Sq, 316SS, 2 x 2 In x 6 ft L (4YTT4)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock