Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 304, 12 in Overall W
Mfr # 714_12_36
Zoro # G605848868
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.024 in
- Standards ASTM A240
- Tensile Strength 73,200 psi
- Material Stainless Steel
- Yield Strength 31,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 714_12_36
- Zoro # G605848868
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Details
Thickness | 0.024 in |
Standards | ASTM A240 |
Tensile Strength | 73,200 psi |
Material | Stainless Steel |
Item | Stainless Steel Sheet 304 |
Yield Strength | 31,200 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 123 |
Shape | Sheet/Plate |
Material Grade | 304 |
Rockwell Hardness | 70 |
Fabrication | Cold Finished |
Heat Treatable | No |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatment | Annealed |
Shape Type | Sheet |
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 36 in Overall Length, 12 in Overall Width, 0.024 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-149)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x0.25", Black (BULK-RS-E60FR-45)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (GRANEX USA 304BB-22GX48X96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- Zoro Select Stainless Steel Sheets