Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 304, 12 in Overall W
Mfr # 6828_12_36
Zoro # G805848644
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Yield Strength 31,200 psi
- Standards ASTM A240
- Material Stainless Steel
- Tensile Strength 73,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6828_12_36
- Zoro # G805848644
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Details
Thickness | 0.06 in |
Yield Strength | 31,200 psi |
Standards | ASTM A240 |
Item | Stainless Steel Sheet 304 |
Material | Stainless Steel |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Brinell Hardness | 123 |
Heat Treatment | Annealed |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Material Grade | 304 |
Shape | Sheet/Plate |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Heat Treatable | No |
Shape Type | Sheet |
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 36 in Overall Length, 12 in Overall Width, 0.06 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-28)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (66094104)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Treadtex 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., 2B, SS (Vortex SV 3042B-14Gx48x48)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x96)
- Zoro Select Stainless Steel Sheets