Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 302, 48 in Overall W
Mfr # 9757_48_48
Zoro # G905848865
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Material Stainless Steel
- Yield Strength 39,900 psi
- Standards ASTM A240
- Tensile Strength 89,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9757_48_48
- Zoro # G905848865
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Details
Thickness | 0.05 in |
Material | Stainless Steel |
Yield Strength | 39,900 psi |
Standards | ASTM A240 |
Tensile Strength | 89,900 psi |
Item | Stainless Steel Sheet 302 |
Heat Treatment | Annealed |
Material Grade | 302 |
Brinell Hardness | 147 |
Includes Material Certificate | Yes |
Rockwell Hardness | 85 |
Mechanical Finish | Mill |
Shape | Sheet/Plate |
System of Measurement | Inch |
Heat Treatable | No |
Shape Type | Sheet |
Description
Stainless Steel Sheet 302, Stainless Steel, 302, Sheet/Plate, 4 ft Overall Length, 4 ft Overall Width, 0.05 in Thickness, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-242)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872680)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Stucco 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- Zoro Select Stainless Steel Sheets