Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 302, 12 in Overall W
Mfr # 9760_12_36
Zoro # G105848917
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Standards ASTM A240
- Yield Strength 39,900 psi
- Tensile Strength 89,900 psi
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9760_12_36
- Zoro # G105848917
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Details
Thickness | 0.09 in |
Standards | ASTM A240 |
Yield Strength | 39,900 psi |
Tensile Strength | 89,900 psi |
Item | Stainless Steel Sheet 302 |
Material | Stainless Steel |
Rockwell Hardness | 85 |
Shape | Sheet/Plate |
Brinell Hardness | 147 |
System of Measurement | Inch |
Heat Treatment | Annealed |
Heat Treatable | No |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Material Grade | 302 |
Shape Type | Sheet |
Description
Stainless Steel Sheet 302, Stainless Steel, 302, Sheet/Plate, 36 in Overall Length, 12 in Overall Width, 0.09 in Thickness, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Stucco 304#4-22Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.188 Dia, Rnd (0418G188R250S-36X40)
- K&S PRECISION METALS STRIP SS 0.5X12in. MIROR (87171)
- Zoro Select Stainless Steel Sheets