Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 72 in Overall L
Mfr # 6856_72_0
Zoro # G905905315
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.028 in
- Standards ASTM A269
- Yield Strength 34,800 psi
- Fabrication Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6856_72_0
- Zoro # G905905315
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 6 ft |
Inside Diameter | 0.319 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.028 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A269 |
Yield Strength | 34,800 psi |
Fabrication | Welded |
Brinell Hardness | 149 |
System of Measurement | Inch |
Heat Treatable | No |
Shape | Round Tube |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Includes Material Certificate | Yes |
Material Grade | 316 |
Rockwell Hardness | 80 |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 6 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.319 in, Wall Thickness 0.028 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A269, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2-1/2" Dia. (BULK-PR-ACB-111)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4252_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- ZORO SELECT SS Square Tube, 6 ft (526_72_0)
- ZORO SELECT Sq Tube, 304SS, 4 OD Sq x 3 1/2 ID Sq, 6 ft (4YUN2)
- ONLINEMETALS 0.25" x 1" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (21303)
- Zoro Select Stainless Steel Tube Stock