Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 72 in Overall L
Mfr # 12944_72_0
Zoro # G805905736
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- Material Grade 316
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12944_72_0
- Zoro # G805905736
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 0.245 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Material Grade | 316 |
Mechanical Finish | Mill |
Rockwell Hardness | 80 |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Tensile Strength | 79,800 psi |
Fabrication | Seamless |
Shape | Round Tube |
Brinell Hardness | 149 |
System of Measurement | Inch |
Heat Treatable | No |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 6 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.245 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Black (3001236)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (475_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 316 Welded (2222)
- Zoro Select Stainless Steel Tube Stock