Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 48 in Overall L
Mfr # 4249_48_0
Zoro # G805906924
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A269
- Fabrication Welded
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4249_48_0
- Zoro # G805906924
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1.62 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A269 |
Item | Stainless Steel Round Tube 316 |
Fabrication | Welded |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Material Grade | 316 |
Shape | Round Tube |
Heat Treatable | No |
System of Measurement | Inch |
Brinell Hardness | 149 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 4 ft Overall Length, Outside Diameter 1 3/4 in, Inside Diameter 1.62 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A269, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-N50-180)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14744_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12959_36_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (485_36_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- Zoro Select Stainless Steel Tube Stock