Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 48 in Overall L
Mfr # 14856_48_0
Zoro # G505905418
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.095 in
- Standards ASTM A213
- Brinell Hardness 149
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14856_48_0
- Zoro # G505905418
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 0.56 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.095 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 316 |
Brinell Hardness | 149 |
Mechanical Finish | Mill |
Rockwell Hardness | 80 |
Fabrication | Seamless |
Material Grade | 316 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Heat Treatable | No |
Tensile Strength | 79,800 psi |
Shape | Round Tube |
Yield Strength | 34,800 psi |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 4 ft Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.56 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM X 5)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Red (ZUSASSR-11)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14739_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (485_36_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (6855_72_0)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- Zoro Select Stainless Steel Tube Stock