Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 36 in Overall L
Mfr # 23127_36_0
Zoro # G805906658
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.25 in
- Standards ASTM A269
- Fabrication Seamless
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23127_36_0
- Zoro # G805906658
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 5.5 in |
Overall Length | 36 in |
Outside Diameter | 6 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.25 in |
Standards | ASTM A269 |
Item | Stainless Steel Round Tube 316 |
Fabrication | Seamless |
Material Grade | 316 |
Brinell Hardness | 149 |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Shape | Round Tube |
Tensile Strength | 79,800 psi |
Includes Material Certificate | Yes |
Heat Treatable | No |
Mechanical Finish | Mill |
Rockwell Hardness | 80 |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 36 in Overall Length, Outside Diameter 6 in, Inside Diameter 5.5 in, Wall Thickness 0.25 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A269, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.75-12)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-11)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19635_72_0)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT SS Square Tube, 12 in (524_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12914_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ZORO SELECT SS Square Tube, 12 in (528_12_0)
- ZORO SELECT SS Square Tube, 36 in (525_36_0)
- ONLINEMETALS 0.75" x 0.032" Brass Square Tube 272-H80 (21643)
- Zoro Select Stainless Steel Tube Stock