Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 36 in Overall L
Mfr # 12960_36_0
Zoro # G105906945
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- Includes Material Certificate Yes
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12960_36_0
- Zoro # G105906945
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 36 in |
Outside Diameter | 1 in |
Inside Diameter | 0.87 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Includes Material Certificate | Yes |
Material Grade | 316 |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Heat Treatable | No |
System of Measurement | Inch |
Shape | Round Tube |
Brinell Hardness | 149 |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 36 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.87 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125BT-100)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- ZORO SELECT SS Square Tube, 12 in (524_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (14785_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4233_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12948_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (10459_36_0)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 316 Welded (2222)
- Zoro Select Stainless Steel Tube Stock