Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 36 in Overall L
Mfr # 12959_36_0
Zoro # G305907032
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A213
- Overall Length 36 in
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12959_36_0
- Zoro # G305907032
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 36 in |
Inside Diameter | 0.902 in |
Outside Diameter | 1 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Heat Treatable | No |
System of Measurement | Inch |
Tensile Strength | 79,800 psi |
Fabrication | Seamless |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Shape | Round Tube |
Mechanical Finish | Mill |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 36 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.902 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ZORO SELECT Grating Clip, G-Clip, 1 1/2 H, PK25 (FSSGG-1C)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PVC-8)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 36" L x 12" W x 3/4" Thick (PS-UHMW-GF-38)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17932_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (470_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14753_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12641_24_0)
- ZORO SELECT SS Square Tube, 12 in (6808_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- Zoro Select Stainless Steel Tube Stock